Beli winch hoisting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Deskripsi:The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)atribut:
- Type: Chain Type
- Air inlet: 3/8
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)atribut:
- Rated Load: 0.06t
- Standard Lift: 1.9m
- Hoisting Speed: 18.5 to 26.0m/min
- Air Supply Pressure: 0.4 to 0.6MPa
- Air consumption: 0.55 to 0.88
- Connection Port Diameter: Rc3/8
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- ENDO Spring Balancer EWF (Penyeimbang Pegas)Deskripsi:ENDO Spring Balancer EWF is a standard type with safety device with
- ENDO Spring Balancer EW (Penyeimbang Pegas)Deskripsi:- ENDO Spring Balancer EW adalah tipe standar yang dapat digunakan untuk berbagai macam kebutuhan.- Untuk menggantung peralatan listrik, gergaji ukir kayu, macam-macam alat, dan bahan untuk barang olahan.- Centering operations.- Menyeimbangkan perangkat untuk berbagai jenis peralatan.atribut:
- Capacity (kg): 1 - 3
- Stroke (m): 1.3
- Wire Rope Diameter (mm): 3
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)atribut:
- Air Supply Pressure (MPa): 0.4 to 0.6
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Deskripsi:-Push button operation that enables easy speed control from high speed to very low speed.-A compact and lightweight design allows for easy installation.-Can be used even in places where there is a danger of explosion such as in a chemical factory.atribut:
- Rated Load: 0.06t
- Standard Lift: 1.9m
- Hoisting Speed: 18.5 to 26m/min
- Air Supply Pressure: 0.4 to 0.6MPa
- Air consumption: 0.55 to 0.88
- Connection Port Diameter: R3/8
- ENDO Spring Balancer (Standard Type) (Penyeimbang Pegas)Deskripsi:-Since the exposed portion of the drum has been minimized as much as possible, it prevents accidents that operator's fingers are being caught.-For hanging various tools.atribut:
- Capacity: 0.5 to 1.5kg
- Tyrone HSC Chain Block 0.5Tonatribut:
- Size: 3 M
- Capacity: 0,5 Ton
- SUPER TOOL Clamping Kit (Clamp Set)Deskripsi:-Installation time of workpieces can be shortened.-Supplementary material is unnecessary for attaching the workpiece. -As a jig and tool for milling/machining.
- ENDO Spring Balancer EK (Penyeimbang Pegas)Deskripsi:ENDO Spring Balancer EK is ideal for suspending lightweight objects. It is ideal for suspending various types of tools.withLightweight type (capacity: 0.5kg to 1.5kg)atribut:
- Capacity (kg): 0.5-1.5
- Stroke (m): 1
- Wire Rope Diameter (mm): 3
- ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)Deskripsi:Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approxatribut:
- Operating Temp. Range: Below - 40 to 80 Degree Celcius
- Specific Gravity: 0.90
- Viscosity (Pa.s): 445
- ENDO Spring Balancer (Standard Type) (Penyeimbang Pegas)Deskripsi:-Since the exposed portion of the drum has been minimized as much as possible, it prevents accidents that operator's fingers are being caught.-For hanging various tools.
Daftar Harga winch hoisting Terbaru October 2026
| HITACHI Electric Chain Hoist (Katrol Rantai Elektrik) | Rp24.999.900 |
| ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) | Rp34.999.900 |
| ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) | Rp52.999.900 |
| ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) | Rp35.999.900 |
| Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai) | Rp2.899.900 |
| ENDO Spring Balancer EWF (Penyeimbang Pegas) | Rp4.099.900 |
| ENDO Spring Balancer EW (Penyeimbang Pegas) | Rp1.799.900 |
| JTC Engine Crane (Derek Otomotif) | Rp18.999.900 |
| ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) | Rp37.999.900 |
| ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) | Rp34.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102125618-1.jpg)
/bcP101003408-4.jpg)
/P101552491-1.jpg)
/P102744895-2.jpg)
/doP101002492-2.jpg)
/P101002431-1.jpg)
/P101002430-1.jpg)
/3gP101533124-2.jpg)
/5gP105400196-1.jpg)
/P102745159-2.jpg)
%20(Penyeimbang%20Pegas)/P102743045-2.jpg)

/P102605666-1.jpg)
/3eP103773122-5.jpg)
/P101002428-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Synthetic%20Resin%20and%20Rubber%20Adhesive%20(Lem%20Baut)/1jP102124055-2.jpg)
%20(Penyeimbang%20Pegas)/P102743054-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)